This product requires certification to purchase.

2 in. x 3/4 in. 3000# and 6000# Threadedd Hex Bushing Forged Steel A105

2 in. x 3/4 in. 3000# and 6000# Threadedd Hex Bushing Forged Steel A105

  • Fast #
  • Part #IHDFSTBKF
  • Item #4339052
  • Manufacturer Part #IHDFSTBKF
5 out of 5 Customer Rating

2 in. x 3/4 in. 3000# and 6000# Threadedd Hex Bushing Forged Steel A105

  • Fast #
  • Part #IHDFSTBKF
  • Item #4339052
  • Manufacturer Part #IHDFSTBKF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11, ASME B1.20.1
ASTM:
ASTM A105
Clean Bagged:
No
Coating:
Galvanized, Hot Dipped Galvanized
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
2 in x 3/4 in
Fitting Type:
Bushing, Reducing
IAPMO Listed:
No
Material:
Forged Carbon Steel
Material Type:
A105
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#, 6000#
UL Listed:
No