2 in. x 300 ft. IPS SIDR 7 Plastic Pressure Pipe
2 in. x 300 ft. IPS SIDR 7 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Stick: 300Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2239
- AWWA:
- AWWA C-901
- Application:
- Water Supply
- Diameter - Inside 1:
- 2-3/50
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 300
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 73.4
- NSF:
- NSF 14
- NSF Certified:
- Yes
- PipeTubing Size:
- 2
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Schedule Class:
- SDR 7
- UPC:
- 008588656305
- Wall Thickness:
- 0.295 in