This product requires certification to purchase.

2 in. x 3000 ft. SDR 13.5 IPS HDPE Drainage Pipe

2 in. x 3000 ft. SDR 13.5 IPS HDPE Drainage Pipe

  • Fast #
  • Part #PEI135AOK3000
  • Item #3994201
  • Manufacturer Part #ZS237513503000A
4.5 out of 5 Customer Rating

2 in. x 3000 ft. SDR 13.5 IPS HDPE Drainage Pipe

  • Fast #
  • Part #PEI135AOK3000
  • Item #3994201
  • Manufacturer Part #ZS237513503000A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
3000 ft
Material:
Plastic
Material Type:
HDPE
PipeTubing Size:
2 in
Schedule Class:
SDR 13.5