2 in. x 40 ft. IPS SDR 11 Plastic Pressure Pipe
2 in. x 40 ft. IPS SDR 11 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-714, ASTM D-3035
- AWWA:
- AWWA C-901, AWWA C-906
- Application:
- Potable Water, Sanitary Sewers, Storm Drainage, Municipal, Industrial
- Color Finish Name:
- Black, Blue
- Diameter - Outside:
- 2-3/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- ISO:
- ISO 9001
- Length:
- 40 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 2 in
- Pressure Class:
- 200 psi
- Schedule Class:
- SDR 11
- Wall Thickness:
- 0.216 in