2 in. x 40 ft. IPS SDR 11 Plastic Pressure Pipe
2 in. x 40 ft. IPS SDR 11 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Roll: 40 Lift: 3520-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This medium density Polyethylene (MDPE) PE2708 (PE2406) solution is solid Yellow in color and an excellent choice for Natural Gas distribution systems, after meter applications, LPG/Propane systems, or systems operating at pressures less than 80 psi
Documents
Specifications
- ASTM:
- ASTM D-3261, ASTM D-3350, ASTM D-2513
- Application:
- Gas
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 40 ft
- Material:
- Plastic
- Material Type:
- MDPE
- Maximum Temperature:
- 73
- PipeTubing Size:
- 2 in
- Schedule Class:
- SDR 11
- Wall Thickness:
- 0.216 in