2 in. x 5 ft. schedule service weight double hub cast iron soil pipe
2 in. x 5 ft. schedule service weight double hub cast iron soil pipe
Package Quantity Info:
Foot: 1 Stick: 5 Bundle: 5 Lift: 500-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content
- Not intended for pressure use
- Made in the USA
Specifications
- ASTM:
- ASTM A-74
- CSA Certified:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub x Hub
- Length:
- 5
- Material:
- Cast Iron
- Material Type:
- SV 2
- NSF Certified:
- Yes
- PipeTubing Size:
- 2
- Schedule Class:
- Service Weight
- UPC:
- 611942008643
- Weight:
- 4.481