This product requires certification to purchase.

2 in. x 500 ft. 200# DR 9 HDPE Pressure Pipe in Blue

2 in. x 500 ft. 200# DR 9 HDPE Pressure Pipe in Blue

  • Fast #
  • Part #PEI9BK500
  • Item #2343388
  • Manufacturer Part #MIDR92X500BS
4.8 out of 5 Customer Rating

2 in. x 500 ft. 200# DR 9 HDPE Pressure Pipe in Blue

  • Fast #
  • Part #PEI9BK500
  • Item #2343388
  • Manufacturer Part #MIDR92X500BS
4.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Unavailable
The quantity entered must be a multiple of 500 – for example, 500, 1,000, 1,500, and so on.
Order in multiples of 500
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Blue
Length:
500 ft
Material:
Plastic
Material Type:
HDPE
PipeTubing Size:
2 in
Pressure Class:
200#
Schedule Class:
SDR 9