2 in. x 500 ft. IPS SDR 9 200# HDPE Pressure Pipe
2 in. x 500 ft. IPS SDR 9 200# HDPE Pressure Pipe
Package Quantity Info:
Foot: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Diameter - Outside:
- 2-3/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 2 in
- Pressure Class:
- 200#
- Schedule Class:
- SDR 9
- UL Listed:
- No