2 in. x 60 yd. Tape in Black
2 in. x 60 yd. Tape in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 60
- Size:
- 2 in x 60 yd
- Thickness:
- 14 mil
- UL Listed:
- UL 181B
- Width:
- 2