This product requires certification to purchase.

2 in. x Close MNPT Seamless Brass Nipple

2 in. x Close MNPT Seamless Brass Nipple

  • Fast #
  • Part #DBRNKCL
  • Item #4633236
  • Manufacturer Part #2032-001
3.4 out of 5 Customer Rating

2 in. x Close MNPT Seamless Brass Nipple

  • Fast #
  • Part #DBRNKCL
  • Item #4633236
  • Manufacturer Part #2032-001
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
Close, Nipple, Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Domestic