2 in. x Close Schedule 160 Domestic Hot Dipped Galvanized Carbon Steel Nipple
2 in. x Close Schedule 160 Domestic Hot Dipped Galvanized Carbon Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A106 Grade B
- Coating:
- Hot Dipped Galvanized
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Seamless, Close
- Length:
- 2
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 160