This product requires certification to purchase.

2 in. XXH SS 316L A312 SMLS Pipe Seamless Stainless Steel

2 in. XXH SS 316L A312 SMLS Pipe Seamless Stainless Steel

  • Fast #
  • Part #GSSPXXH6LKE
  • Item #4407858
  • Manufacturer Part #GSSPXXH6LKE
3.3 out of 5 Customer Rating

2 in. XXH SS 316L A312 SMLS Pipe Seamless Stainless Steel

  • Fast #
  • Part #GSSPXXH6LKE
  • Item #4407858
  • Manufacturer Part #GSSPXXH6LKE
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Pipe Wall Type:
Seamless
PipeTubing Size:
2 in
Schedule Class:
160