This product requires certification to purchase.

2 in. Zinc Hex Head Bolt

2 in. Zinc Hex Head Bolt

  • Fast #
  • Part #ZHHBDK
  • Item #466312
  • Manufacturer Part #ZHHBDK
4.1 out of 5 Customer Rating

2 in. Zinc Hex Head Bolt

  • Fast #
  • Part #ZHHBDK
  • Item #466312
  • Manufacturer Part #ZHHBDK
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Head Diameter:
0.5
Length:
2 in
Material:
Zinc
Product Type:
Bolt
Screw Head:
Hex Head
Size:
1/2 in
Thread Length:
2
UL Listed:
No
Width:
1/2 in