2 No-Hub P Trap With 1-1/2 Tap SIDE LHI
2 No-Hub P Trap With 1-1/2 Tap SIDE LHI
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 190 Pallet: 380-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
- Premier piping system that withstands extreme temperatures and conditions
- Manufactured from 100% recycled content; not intended for pressure use
- Excellent sound-deadening qualities
Specifications
- ASTM:
- ASTM A 888
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 9-1/4
- NSF Certified:
- Yes
- Type:
- NHTAPPTLKJ
- UPC:
- 611942044467