This product requires certification to purchase.

2 No-Hub P Trap With 1-1/2 Tap SIDE RHI

2 No-Hub P Trap With 1-1/2 Tap SIDE RHI

  • Fast #
  • Part #NHTAPPTRKJ
  • Item #836705
  • Manufacturer Part #EZS 00009 0600
5 out of 5 Customer Rating

2 No-Hub P Trap With 1-1/2 Tap SIDE RHI

  • Fast #
  • Part #NHTAPPTRKJ
  • Item #836705
  • Manufacturer Part #EZS 00009 0600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 190 Pallet: 380
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content; not intended for pressure use
  • Excellent sound-deadening qualities
  • Requires Certification

Specifications

ASTM:
ASTM A 888
CSA Certified:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
9-1/4 in
NSF Certified:
Yes
UPC:
611942044450