This product requires certification to purchase.

2-piece 14-In-1 Ratcheting Multi-Bit and 8-In-1 Ratcheting Compact Multi-Bit Screwdriver Set

2-piece 14-In-1 Ratcheting Multi-Bit and 8-In-1 Ratcheting Compact Multi-Bit Screwdriver Set

  • Fast #
  • Part #M48222905
  • Item #10060708
4.7 out of 5 Customer Rating
Brand image

2-piece 14-In-1 Ratcheting Multi-Bit and 8-In-1 Ratcheting Compact Multi-Bit Screwdriver Set

  • Fast #
  • Part #M48222905
  • Item #10060708
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 768
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Most versatile multi-bit drivers
  • 14-in-1: 13 bits and one 1/4" nut driverand8-in-1: 7 bits and one 1/4" nut driver
  • Easy access bits: in-handle bit storage
  • Durable, all-metal ratchet: higher torque and faster driving
  • Removable bit holder: power-tool ready with 1/4" hex shank
  • Removable bit holder: put bits directly in handle for access in tight spaces
  • Wrench-ready hex shank for wrench-assisted turning
  • Ergonomic handle with durable overmold
  • Rare earth magnet: secures bit in bit holder
  • Size ID on every bit
  • Requires Certification

Documents


Specifications

ASTM:
No
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in Nut Driver, Phillips #1, Phillips #2, Slotted 1/4 in, Slotted 3/16 in, Square SQ1, Square SQ2, Square SQ3, ECX #1, ECX #2, Torx T10, Torx T15, Torx T20, Torx T25
Chuck Size:
1/4 in
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Drive Size:
Combination
Drive Type:
Nut, Phillips, Slotted, Square, ECX, Torx
GSA Approved:
No
Handle Length (in):
6-1/5 in
Handle Material:
Plastic
Handle Type:
Standard
Height:
3-3/10 in
Length:
10-3/25 in
Magnetic:
Yes
Material:
Plastic, Rubber
Number of Pieces:
14 Piece
Number of Tools Included:
2
Power Source:
Manual
Shaft Length:
1-1/2 in
Shaft Size:
1/4 in
Shank Size:
1-1/2 in
Shank Style:
Hex
Tool Type:
Driver Bit Set
UL Listed:
No
Weight:
1.1 lb
Width:
3-3/10 in