This product requires certification to purchase.

2 PVC DWV Female Trap Adapter NUT

2 PVC DWV Female Trap Adapter NUT

  • Fast #
  • Part #PDWVFTAPNK
  • Item #2477346
  • Manufacturer Part #K018200
4 out of 5 Customer Rating

2 PVC DWV Female Trap Adapter NUT

  • Fast #
  • Part #PDWVFTAPNK
  • Item #2477346
  • Manufacturer Part #K018200
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2250
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made in the USA
  • PVC requires a primer before cementing
  • Solvent weld connections
  • Adapts PVC DWV fitting hub to tubular traps at the wall or floor
  • ASTM D2665 and D3311
  • NSF/ANSI Standard 14
  • UL Listed 94V-0
  • NSF U.P. Certified
  • Requires Certification

Documents

Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM D-2665, ASTM D-3311
FM Approved
No
Origin
Domestic
Type
PDWVFTAPNK
UPC
039923214201