2 SDR 11 Thread End Transition
2 SDR 11 Thread End Transition
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pull-out strength
- These fittings ensure a positive seal with added "O" ring protection, making them ideal for gas applications
- All fittings are laboratory and field tested for regulatory compliance
- Cleanable filter can be rinsed or vacuumed
- Lifetime limited warranty on primary and secondary heat exchangers
- 5-year limited warranty on functional parts
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM F-1973
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Plastic