2 in. Ring (Pack of 20)
2 in. Ring (Pack of 20)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fits Pipe Size:
- 2 in
- Material:
- Stainless Steel
- Package Quantity:
- Pack of 20
- Product Type:
- Ring
- Size:
- 2 in