2-Valve Manifold Gauge Set, R-32 / R-454B / R-410A, with 60 in. CCLE Hoses
2-Valve Manifold Gauge Set, R-32 / R-454B / R-410A, with 60 in. CCLE Hoses
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 2-valve manifold design for reliable HVAC system diagnostics
- Compatible with R-32, R-454B, and R-410A refrigerants
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Material:
- Brass
- Origin:
- Domestic
- Tool Type:
- Manifold