2 x 0.25 in. 304 Stainless Steel Square Tube
2 x 0.25 in. 304 Stainless Steel Square Tube
Package Quantity Info:
Foot: 1 Stick: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-554
- FM Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- PipeTubing Size:
- 2
- UL Listed:
- No
- Wall Thickness:
- 0.25 in