2 x 1/4 in. Threaded 150# 316 Stainless Steel Bushing
2 x 1/4 in. Threaded 150# 316 Stainless Steel Bushing
Package Quantity Info:
EA: 1 IP: 1 CA: 36 PT: 1836-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 2 in x 1/4 in
- Fitting Type:
- Reducing, Hex Head
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 100
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No