This product requires certification to purchase.

2 x 1/8 in. 304 Stainless Steel Flat Bar

2 x 1/8 in. 304 Stainless Steel Flat Bar

  • Fast #
  • Part #TG4L00080200
  • Item #7567197
  • Manufacturer Part #G4L00080200
3.9 out of 5 Customer Rating

2 x 1/8 in. 304 Stainless Steel Flat Bar

  • Fast #
  • Part #TG4L00080200
  • Item #7567197
  • Manufacturer Part #G4L00080200
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Length:
12 ft
Material:
Stainless Steel
Material Type:
304
Thickness:
0.125 in
Width:
2 in