2 x 1-1/2 in. 300# NPT Black Ductile Iron 90 Degree Elbow
2 x 1-1/2 in. 300# NPT Black Ductile Iron 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 720-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME B16.3
- ASTM:
- ASTM A-536 Grade 65-42-12
- Application:
- Fire Protection
- Coating:
- Black
- Elbow Degree:
- 90°
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Bend, Reducing
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global