This product requires certification to purchase.

2 x 1-1/2 in. 316L Stainless Steel Concentric Reducer

2 x 1-1/2 in. 316L Stainless Steel Concentric Reducer

  • Fast #
  • Part #IS46LSCRKJ
  • Item #4280137
  • Manufacturer Part #IS46LSCRKJ
4.2 out of 5 Customer Rating

2 x 1-1/2 in. 316L Stainless Steel Concentric Reducer

  • Fast #
  • Part #IS46LSCRKJ
  • Item #4280137
  • Manufacturer Part #IS46LSCRKJ
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Concentric, Seamless
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Warranty & Product Information
Origin
Global