2 x 1-1/2 in. ChemDrain CPVC Wye
2 x 1-1/2 in. ChemDrain CPVC Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Gray pipe and fittings used for chemical waste drainage applications
- Resistant to corrosion, pitting and scaling
- For use where systems will not exceed 220° F
- Not intended for pressure use
- Part of the TrueFit® system and Made in USA
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3311, ASTM D-2321, ASTM F-493, ASTM F-1668, ASTM F-2618
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Size 3:
- 1-1/2
- Fitting Sizes:
- 2 in x 2 in x 1-1/2 in
- Fitting Type:
- Wye
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 220
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 611942105311