This product requires certification to purchase.

2 x 1-1/2 in. Cleanout

2 x 1-1/2 in. Cleanout

  • Fast #
  • Part #CCDWVFCOKJ
  • Item #2477156
  • Manufacturer Part #E170250
5 out of 5 Customer Rating

2 x 1-1/2 in. Cleanout

  • Fast #
  • Part #CCDWVFCOKJ
  • Item #2477156
  • Manufacturer Part #E170250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 4000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dezincification resistant
  • Cast copper alloy solder joint drainage fittings shall be in accordance with ASME B16.23
  • Solder connections
  • DWV flush fittings cleanout with plugs allow for plug to be removed for pipe cleanout
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in x 1-1/2 in
Height
1-81/100 in
Length
1-7/32 in
Included Components
Plug Included
Yes
Characteristics & Features
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Application
Drain, Vent, Waste
ASME
ASME B16.23
ASTM
ASTM B-584 C84400
Product Type
Cleanout
UPC
039923477729