This product requires certification to purchase.

2 x 1-1/2 in. PVC Schedule 40 Female Bushing

2 x 1-1/2 in. PVC Schedule 40 Female Bushing

  • Fast #
  • Part #P40SFBKJ
  • Item #50153
  • Manufacturer Part #PVC 02108 3200
5 out of 5 Customer Rating

2 x 1-1/2 in. PVC Schedule 40 Female Bushing

  • Fast #
  • Part #P40SFBKJ
  • Item #50153
  • Manufacturer Part #PVC 02108 3200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2880
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    21  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM D-2466
Application:
Pressure
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
Spigot x FNPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942038275