2 x 1-1/2 in. Socket Schedule 80 CPVC Coupling
2 x 1-1/2 in. Socket Schedule 80 CPVC Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1720-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
All Sizes
Product Details
Product Details
- Airtech CPVC schedule 80 reducer coupling soc x soc
- Manufacturer may vary by location
- Light weight and easily handled, stored, cut, and joined for lower installation costs and easy handling
- Will not rust, pit, scale, or corrode on interior or exterior surfaces
- Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
- Exceptional chemical resistance
- Interior walls remain smooth in virtually any service for improved flow
- Lower thermal conductivity
- Environmentally responsible
- Material type: CPVC
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-1784, ASTM F-439, ASTM F-441
- Application:
- Cooling, Industrial, Refineries, Waste, Waterworks
- CSA Certified:
- CSA B137.6
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 622454594586