This product requires certification to purchase.

2 x 1-1/2 in. Spigot x FNPT Cast Iron Reducing Wye

2 x 1-1/2 in. Spigot x FNPT Cast Iron Reducing Wye

  • Fast #
  • Part #NHTAPYKKJ
  • Item #292686
  • Manufacturer Part #NH 00026 0600
3.2 out of 5 Customer Rating

2 x 1-1/2 in. Spigot x FNPT Cast Iron Reducing Wye

  • Fast #
  • Part #NHTAPYKKJ
  • Item #292686
  • Manufacturer Part #NH 00026 0600
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500 Pallet: 1000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-888
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub x Hub x Hub
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
2 in x 2 in x 1-1/2 in
Fitting Type:
Reducing
Material:
Cast Iron
Material Type:
NH 26
NSF Certified:
Yes
Origin:
Domestic
UPC:
611942002955