2 x 1-1/2 in. Spigot x Hub x FNPT Cast Iron Reducing Tapped Cross
2 x 1-1/2 in. Spigot x Hub x FNPT Cast Iron Reducing Tapped Cross
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Service Cast Iron Pipe and Fittings conform to ASTM A 74.
- Service Cast Iron Pipe and Fittings, and compression gaskets are used in sanitary drain, waste, and vent (DWV), sewer, and storm drainage applications.
- This system is intended for use in non-pressure applications.
- Service Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 PSI. Compression gaskets shall be manufactured from an elastomer meeting the requirements of ASTM C 564.
Specifications
- ASTM:
- ASTM A-74
- Application:
- DWV
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connection 3:
- FNPT
- End Connection 4:
- FNPT
- End Connections:
- Hub x Spigot x FNPT x FNPT
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Size 3:
- 1-1/2
- Fitting Size 4:
- 1-1/2
- Fitting Sizes:
- 2 in x 2 in x 1-1/2 in x 1-1/2 in
- Fitting Type:
- Reducing, Tapped, Cross
- Material:
- Cast Iron
- Origin:
- Domestic
- Schedule Class:
- SV
- UPC:
- 611942013418