This product requires certification to purchase.

2 x 1-1/2 in. S80 316L Stainless Steel Concentric Swage Nipple Threaded

2 x 1-1/2 in. S80 316L Stainless Steel Concentric Swage Nipple Threaded

  • Fast #
  • Part #DS86LCSNTBEKJ
  • Item #7775667
  • Manufacturer Part #DS86LCSNTBEKJ
3.2 out of 5 Customer Rating

2 x 1-1/2 in. S80 316L Stainless Steel Concentric Swage Nipple Threaded

  • Fast #
  • Part #DS86LCSNTBEKJ
  • Item #7775667
  • Manufacturer Part #DS86LCSNTBEKJ
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Cincinnati, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A312
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Swage, Concentric, Reducing
IAPMO Listed:
No
Length:
6-1/2 in
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
Schedule Class:
80
UL Listed:
No