This product requires certification to purchase.

2 x 1-1/2 in. XH CS TBE Conc Swage Threaded Both Ends Black Carbon Steel Nipple

2 x 1-1/2 in. XH CS TBE Conc Swage Threaded Both Ends Black Carbon Steel Nipple

  • Fast #
  • Part #B80TXTCSNKJ
  • Item #1800950
  • Manufacturer Part #0219HBP2
5 out of 5 Customer Rating

2 x 1-1/2 in. XH CS TBE Conc Swage Threaded Both Ends Black Carbon Steel Nipple

  • Fast #
  • Part #B80TXTCSNKJ
  • Item #1800950
  • Manufacturer Part #0219HBP2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A234
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
2
Fitting Size 2:
1-1/2
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Swage, Concentric, Reducing
Length:
6-1/2
MSS:
MSS SP-95
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
80