This product requires certification to purchase.

2 x 1-1/2 x 1-1/2 in. ABS DWV Wye

2 x 1-1/2 x 1-1/2 in. ABS DWV Wye

  • Fast #
  • Part #ADWVYKJJ
  • Item #587
  • Manufacturer Part #ABS 00601 0600
5 out of 5 Customer Rating

2 x 1-1/2 x 1-1/2 in. ABS DWV Wye

  • Fast #
  • Part #ADWVYKJJ
  • Item #587
  • Manufacturer Part #ABS 00601 0600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1225
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-3965, ASTM D-2661, ASTM D-3311
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub x Hub x Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in x 1-1/2 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942030422