This product requires certification to purchase.

2 x 1-1/2 x 1-1/2 in. PVC DWV Street Sanitary Tee

2 x 1-1/2 x 1-1/2 in. PVC DWV Street Sanitary Tee

  • Fast #
  • Part #PDWVSSTKJJ
  • Item #1119516
  • Manufacturer Part #06115
3.1 out of 5 Customer Rating

2 x 1-1/2 x 1-1/2 in. PVC DWV Street Sanitary Tee

  • Fast #
  • Part #PDWVSSTKJJ
  • Item #1119516
  • Manufacturer Part #06115
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Maximum service temperature 140°F
  • Do not test or use with compressed air or other gases
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
FPT
End Connection 3
Hub
End Connections
Spigot x Hub
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in x 1-1/2 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Double Sanitary Tee
Material
Plastic
Material Type
PVC DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI 14
Application
Non-pressure
ASTM
ASTM D-1784, ASTM D-2665, ASTM D-3311
CSA Certified
No
FM Approved
No
IAPMO Listed
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
611942145812