2 x 1-1/2 x 1 in. Threaded 125# Cast Iron Tee
2 x 1-1/2 x 1 in. Threaded 125# Cast Iron Tee
Package Quantity Info:
Each: 1 Case: 20 Pallet: 400-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Material: Cast Iron
- Coating: Black
- Tee Type: Reducing
- Rating: 125#
- Threaded
- Domestic
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.3
- ASME:
- ASME B1.20.1, ASME B16.4
- ASTM:
- ASTM A-126, ASTM A-153
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT x FNPT x FNPT
- Fitting Size 1:
- 2
- Fitting Size 2:
- 1-1/2
- Fitting Size 3:
- 1
- Fitting Sizes:
- 2 in x 1-1/2 in x 1 in
- Fitting Type:
- Reducing, Tee
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#
- Schedule Class:
- 40, Standard
- UPC:
- 690291013393