2 x 1-1/2 x 1 x 1 in. FNPT 125# Cast Iron Cross
2 x 1-1/2 x 1 x 1 in. FNPT 125# Cast Iron Cross
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 780-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.4
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connection 4:
- FNPT
- End Connections:
- FNPT x FNPT x FNPT x FNPT
- Fitting Size 1:
- 2
- Fitting Size 2:
- 1-1/2
- Fitting Size 3:
- 1
- Fitting Size 4:
- 1
- Fitting Sizes:
- 2 in x 1-1/2 in x 1 in x 1 in
- Fitting Type:
- Cross, Reducing
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 125#
- UPC:
- 690291015380