This product requires certification to purchase.

2 x 1-1/2 x 2 in. Copper DWV Sanitary Tee

2 x 1-1/2 x 2 in. Copper DWV Sanitary Tee

  • Fast #
  • Part #CDWVSTKJK
  • Item #12202
  • Manufacturer Part #H098400
4.8 out of 5 Customer Rating

2 x 1-1/2 x 2 in. Copper DWV Sanitary Tee

  • Fast #
  • Part #CDWVSTKJK
  • Item #12202
  • Manufacturer Part #H098400
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 40 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Dezincification resistant
  • Wrot copper
  • End connections: Sweat X Sweat X Sweat
  • DWV
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connection 3
Female Sweat
End Connections
Female Sweat
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
2 in
Fitting Sizes
2 in x 1-1/2 in x 2 in
Weight
0.8 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Sanitary Tee
Material
Wrot Copper DWV
Material Type
C12200
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI B16.29
ASME
ASME B16.23
ASTM
ASTM B-75 Alloy C12200
CSA Certified
CSA B125
FM Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
039923465764