2 x 1-1/2 x 2 in. FPT Standard 150# Domestic Black Malleable Iron Tee
2 x 1-1/2 x 2 in. FPT Standard 150# Domestic Black Malleable Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 16 Pallet: 432-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Coating: Black
- Rating: 150#
- Threaded
- Domestic
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.3
- ASTM:
- ASTM A-197
- Application:
- Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT x FPT x FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in x 1-1/2 in x 2 in
- Fitting Type:
- Reducing, Tee
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Schedule Class:
- 40
- UL Listed:
- Yes
- UPC:
- 690291024771