This product requires certification to purchase.

2 x 1-1/2 x 2 in. PVC DWV Wye

2 x 1-1/2 x 2 in. PVC DWV Wye

  • Fast #
  • Part #PDWVYKJK
  • Item #4492
  • Manufacturer Part #PVC 00601 0800
4.2 out of 5 Customer Rating

2 x 1-1/2 x 2 in. PVC DWV Wye

  • Fast #
  • Part #PDWVYKJK
  • Item #4492
  • Manufacturer Part #PVC 00601 0800
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    13  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
MPT
End Connection 3
Hub
End Connections
Hub x Hub x Hub
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
2 in
Fitting Sizes
2 in x 1-1/2 in x 2 in
Pressure - Maximum
150 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Wye
Material
Plastic
Material Type
PVC DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI B16.5
Application
Non-pressure Applications
ASTM
ASTM D-1784, ASTM D-2665, ASTM D-3311
FM Approved
No
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UPC
611942036165