This product requires certification to purchase.

2 X 1-1/4 Black Malleable Iron 300 # 90 Elbow

2 X 1-1/4 Black Malleable Iron 300 # 90 Elbow

  • Fast #
  • Part #B3009KH
  • Item #298252
  • Manufacturer Part #0310506001
4.7 out of 5 Customer Rating

2 X 1-1/4 Black Malleable Iron 300 # 90 Elbow

  • Fast #
  • Part #B3009KH
  • Item #298252
  • Manufacturer Part #0310506001
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 10 Pallet: 270
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
2 in x 1-1/4 in
Pressure Class
300#
Characteristics & Features
Coating
Black
Fitting Type
Reducing
Material
Malleable Iron
Warranty & Product Information
Application
Fire Protection
ASME
ASME B16.3, ASME B1.20.1
ASTM
ASTM A-197, ASTM A-153
Origin
Domestic
Type
B3009KH
UPC
690291026874