This product requires certification to purchase.

2 X 1-1/4 Galvanized Extra Heavy Concentric SWAGE Threaded Both Ends

2 X 1-1/4 Galvanized Extra Heavy Concentric SWAGE Threaded Both Ends

  • Fast #
  • Part #G80TXTCSNKH
  • Item #1334014
  • Manufacturer Part #0217HBA2
4.3 out of 5 Customer Rating

2 X 1-1/4 Galvanized Extra Heavy Concentric SWAGE Threaded Both Ends

  • Fast #
  • Part #G80TXTCSNKH
  • Item #1334014
  • Manufacturer Part #0217HBA2
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
2 in x 1-1/4 in
Length
6-1/2 in
Characteristics & Features
Coating
Galvanized
Fitting Type
Swage, Concentric, Reducing
Material
Carbon Steel
Schedule Class
80
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A234
MSS
MSS SP-95
Origin
Domestic
Type
G80TXTCSNKH