This product requires certification to purchase.

2 x 1-1/4 in. Copper DWV Sanitary Tee

2 x 1-1/4 in. Copper DWV Sanitary Tee

  • Fast #
  • Part #CDWVSTKKH
  • Item #21377
  • Manufacturer Part #W 07520
5 out of 5 Customer Rating

2 x 1-1/4 in. Copper DWV Sanitary Tee

  • Fast #
  • Part #CDWVSTKKH
  • Item #21377
  • Manufacturer Part #W 07520
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Wrot copper
  • End connections: Sweat X Sweat X Sweat
  • DWV
  • Dezincification resistant
  • Requires Certification

Specifications

ANSI:
ANSI B16.22, ANSI 61
ASME:
ASME B16.23
ASTM:
ASTM B-75 Alloy C12200
CSA Certified:
CSA B125
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
2 in x 2 in x 1-1/4 in
Fitting Type:
Sanitary Tee
Material:
Wrot Copper DWV
Material Type:
C12200
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
685768212829
Weight:
0.513 lb