This product requires certification to purchase.

2 x 1-1/4 in. FPT 150# Black 90 Degree Malleable Iron Reducing Elbow

2 x 1-1/4 in. FPT 150# Black 90 Degree Malleable Iron Reducing Elbow

  • Fast #
  • Part #IB9KH
  • Item #312691
  • Manufacturer Part #MN-ZMBLR0806
4.1 out of 5 Customer Rating
Brand image

2 x 1-1/4 in. FPT 150# Black 90 Degree Malleable Iron Reducing Elbow

  • Fast #
  • Part #IB9KH
  • Item #312691
  • Manufacturer Part #MN-ZMBLR0806
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20 Pallet: 960
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    6  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Elbow Type: Reducing
  • Rating: 150#
  • Import
  • Threaded
  • Requires Certification

Specifications

ASME:
ASME B16.14, ASME B16.20.1, ASME B16.3, ASME B16.39
ASTM:
ASTM A-197
Application:
Plumbing
Coating:
Black
Elbow Degree:
90°
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
2 in x 1-1/4 in
Fitting Type:
Elbow, Reducing
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
-20 to 550 Deg F
UL Listed:
Yes