2 x 1-1/4 in. IPS Butt Fusion DR 11 MDPE Reducer for PE2406 Pipe
2 x 1-1/4 in. IPS Butt Fusion DR 11 MDPE Reducer for PE2406 Pipe
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-2513, ASTM D-3261
- CSA Certified:
- CSA B137.4
- Clean Bagged:
- No
- Color Finish Name:
- Yellow
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 2 in x 1-1/4 in
- Fitting Type:
- Reducer
- Length:
- 6-11/25
- Material:
- Plastic
- Material Type:
- MDPE
- Maximum Temperature:
- 73
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Schedule Class:
- SDR 11