2 x 1-1/4 in. No Hub 90 Degree Cast Iron Reducing Tapped 1/4 Bend
2 x 1-1/4 in. No Hub 90 Degree Cast Iron Reducing Tapped 1/4 Bend
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 500 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
- Premier piping system that withstands extreme temperatures and conditions
- Manufactured from 100% recycled content; not intended for pressure use
- Excellent sound-deadening qualities
- Made in the USA
Specifications
- ASTM:
- ASTM A-888
- Elbow Degree:
- 90°
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub x No Hub
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 2 in x 1-1/4 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron
- Material Type:
- NH 4A
- NSF Certified:
- Yes
- Origin:
- Domestic
- UPC:
- 611942001538