This product requires certification to purchase.

2 x 1-1/4 in. Reducing Black Malleable Iron Face Bushing

2 x 1-1/4 in. Reducing Black Malleable Iron Face Bushing

  • Fast #
  • Part #BFBKH
  • Item #17237
  • Manufacturer Part #0318911880
5 out of 5 Customer Rating

2 x 1-1/4 in. Reducing Black Malleable Iron Face Bushing

  • Fast #
  • Part #BFBKH
  • Item #17237
  • Manufacturer Part #0318911880
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 2700
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Dryseal NPTF threads are rolled-stronger, more accurate than cut threads.
  • Made in the USA
  • Field adjustable 208, 240 and 480V single-phase and three-phase delta
  • Two anode rods for maximum corrosion protection
  • Cabinet has bonded undercoat with baked enamel finish
  • DVE models are factory equipped with an electronic control system
  • 3 year warranty
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
2 in x 1-1/4 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Reducing
Material
Malleable Iron
Warranty & Product Information
Origin
Domestic
UPC
690291036668