This product requires certification to purchase.

2 x 1-1/4 in. Socket Schedule 80 CPVC Coupling

2 x 1-1/4 in. Socket Schedule 80 CPVC Coupling

  • Fast #
  • Part #S829250C
  • Item #4465910
  • Manufacturer Part #829-250C
5 out of 5 Customer Rating

2 x 1-1/4 in. Socket Schedule 80 CPVC Coupling

  • Fast #
  • Part #S829250C
  • Item #4465910
  • Manufacturer Part #829-250C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
2 in x 1-1/4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Reducing
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
80
Warranty & Product Information
FM Approved
No
NSF Certified
No
Origin
Domestic
UPC
054211172223