This product requires certification to purchase.

2 x 1-1/4 in. Threaded 125# Black Cast Iron Eccentric Reducer

2 x 1-1/4 in. Threaded 125# Black Cast Iron Eccentric Reducer

  • Fast #
  • Part #BCIERKH
  • Item #6251
  • Manufacturer Part #2950907003
5 out of 5 Customer Rating

2 x 1-1/4 in. Threaded 125# Black Cast Iron Eccentric Reducer

  • Fast #
  • Part #BCIERKH
  • Item #6251
  • Manufacturer Part #2950907003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 938
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Reducer Type: Eccentric
  • Rating: 125#
  • Threaded
  • Domestic
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
2 in x 1-1/4 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Eccentric Reducer, Reducer
Material
Cast Iron
Warranty & Product Information
ASME
ASME B16.4
Origin
Domestic
UPC
690291016318