This product requires certification to purchase.

2 x 1-1/4 in. Weld Extra Heavy Concentric Carbon Steel Reducer

2 x 1-1/4 in. Weld Extra Heavy Concentric Carbon Steel Reducer

  • Fast #
  • Part #DWXCRKH
  • Item #42162
  • Manufacturer Part #091020011
3.6 out of 5 Customer Rating

2 x 1-1/4 in. Weld Extra Heavy Concentric Carbon Steel Reducer

  • Fast #
  • Part #DWXCRKH
  • Item #42162
  • Manufacturer Part #091020011
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
2 in x 1-1/4 in
Length
3 in
Wall Thickness
0.218 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Concentric Reducer, Reducer
Material
Carbon Steel
Schedule Class
Extra Heavy
Warranty & Product Information
ASME
ASME B16.9
ASTM
ASTM A-234 Grade WPB
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
Type
DWXCRKH
UL Listed
No